100" x 48" Polyethylene Bin Liners, 1 mil, Pk100

VALUE BRAND| Zoro #: G1362977| Mfr #: 2EWH4

$198.36 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 100"
Depth: 40"
Width: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362977 Mfr #: 2EWH4
Length: 100"Depth: 40"
Width: 48"Item: Bin Liners
Thickness: 1 milColor: clear
Material: Low Density Polyethylene (LDPE)Country of Origin (subject to change): United States

Description

Bin Liners, Polyethylene, Clear, Length 100 In., Width 48 In., Depth 40 In., Thickness 1 mil, Package Quantity 100

Reviews