72" x 48" Polyethylene Bin Liners, 2 mil, Pk100

VALUE BRAND| Zoro #: G0334896| Mfr #: 2EWJ1

$287.92 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 72"
Depth: 46"
Width: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0334896 Mfr #: 2EWJ1
Length: 72"Depth: 46"
Width: 48"Item: Bin Liners
Thickness: 2 milColor: clear
Material: Low Density Polyethylene (LDPE)Country of Origin (subject to change): United States

Description

Bin Liners, Polyethylene, Clear, Length 72 In., Width 48 In., Depth 46 In., Thickness 2 mil, Package Quantity 100

Reviews