Bin Rack Additional Level, Polyethylene

VALUE BRAND| Zoro #: G0974373| Mfr #: 1UGK9

$62.68 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: yellow
Depth: 15-3/8"
Height: 6-1/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0974373 Mfr #: 1UGK9
Material: PolyethyleneItem: Bin Rack Additional Level
Color: yellowDepth: 15-3/8"
Width: 10-3/5"Includes: (3) Large Bins, (1) Wire Rack
Height: 6-1/8"Country of Origin (subject to change): China

Product Description

Bin Rack Additional Level, Material Polyethylene, Yellow, Width 10-3/5 In., Depth 15-3/8 In., Height 6-1/8 In., Includes (3) Large Bins, (1) Wire Rack

Product Reviews