Bin Rack Additional Level, Polyethylene

VALUE BRAND| Zoro #: G1334943| Mfr #: 1UGL1

$63.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Yellow
Depth: 15-3/8"
Width: 7-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334943 Mfr #: 1UGL1
Color: YellowDepth: 15-3/8"
Width: 7-1/2"Item: Bin Rack Additional Level
Includes: (4) Large Bins, (1) Wire RackHeight: 6-3/8"
Material: PolyethyleneCountry of Origin (subject to change): China

Description

Bin Rack Additional Level, Material Polyethylene, Yellow, Width 7-1/2 In., Depth 15-3/8 In., Height 6-3/8 In., Includes (4) Large Bins, (1) Wire Rack

Reviews