Bin Rack Additional Level, Polyethylene

VALUE BRAND| Zoro #: G0445392| Mfr #: 1UGL2

$61.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0445392 Mfr #: 1UGL2
Item: Bin Rack Additional LevelMaterial: Polyethylene
Color: yellowDepth: 15-3/8"
Width: 6"Includes: (5) Large Bins, (1) Wire Rack
Height: 3-3/8"Country of Origin (subject to change): China

Product Description

Bin Rack Additional Level, Material Polyethylene, Yellow, Width 6 In., Depth 15-3/8 In., Height 3-3/8 In., Includes (5) Large Bins, (1) Wire Rack

Product Reviews

Save 15%. Sign up for Z-mail.