Bin Shelving, Solid, 36X12, 40 Bins, White

VALUE BRAND| Zoro #: G1226373| Mfr #: 2960

$98.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1226373 Mfr #: 2960
Overall Width: 36"Standards: NSF
Finish: EnamelItem: Bin Shelving
Color: GrayLoad Capacity: 3000 lb.
Shelf Width: 36"Item: Bin Shelving
Bin Type: CorrugatedBin Depth: 11"
Bin Width: 4-1/48-1/4"Bin Height: 4-3/4"
Number of Shelves: 6Total Number of Bins: 40
Overall Height: 42"Overall Depth: 12"
Material: PolypropyleneBin Color: White
Shelf Depth: 12"Country of Origin (subject to change): United States

Product Description

Bin Shelving, Overall Depth 12 In., Overall Width 36 In., Overall Height 42 In., Bin Type Corrugated, Bin Depth 11 In., Bin Width 4-1/4 8-1/4 In., Bin Height 4-3/4 In., Shelf Depth 12 In., Shelf Width 36 In., Number of Shelves 6, Total Number of Bins 40, Load Capacity 3000 lb., Gray, Bin Color White, Enamel Finish, Material Polypropylene, Standards NSF

Product Reviews

Save 15%. Sign up for Z-mail.