Bin Shelving, Solid, 36X12, 48 Bins, Yellow

VALUE BRAND| Zoro #: G0362607| Mfr #: 2960

$167.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0362607 Mfr #: 2960
Overall Width: 36"Standards: NSF
Finish: EnamelItem: Bin Shelving
Color: GrayLoad Capacity: 3000 lb.
Shelf Width: 36"Item: Bin Shelving
Bin Type: Shelf BinBin Depth: 11-5/8"
Bin Width: 4-1/8"Bin Height: 4"
Number of Shelves: 6Total Number of Bins: 48
Bin Color: YellowShelf Depth: 12"
Overall Height: 42"Overall Depth: 12"
Country of Origin (subject to change): United States

Product Description

This bin shelving from Value Brand is a convenient organizer for your tools and other small parts. This high-quality bin shelving can support a maximum of 3000 lb. It comes in gray. The overall dimensions are 42" tall by 36" wide by 12" deep. Standards include: NSF.

Product Reviews

Save 15%. Sign up for Z-mail.