Bin Shelving, Solid, 36X18, 80 Bins, White

VALUE BRAND| Zoro #: G1379655| Mfr #: 2960

$369.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1379655 Mfr #: 2960
Overall Width: 36"Standards: NSF
Finish: EnamelItem: Bin Shelving
Color: GrayLoad Capacity: 3000 lb.
Shelf Width: 36"Item: Bin Shelving
Bin Type: CorrugatedBin Depth: 17"
Bin Width: 4-1/48-1/4"Bin Height: 4-3/4"
Number of Shelves: 12Total Number of Bins: 80
Shelf Depth: 18"Overall Height: 75"
Overall Depth: 18"Bin Color: White
Country of Origin (subject to change): United States

Product Description

Bin Shelving, Overall Depth 18 In., Overall Width 36 In., Overall Height 75 In., Bin Type Corrugated, Bin Depth 17 In., Bin Width 4-1/4 8-1/4 In., Bin Height 4-3/4 In., Shelf Depth 18 In., Shelf Width 36 In., Number of Shelves 12, Total Number of Bins 80, Load Capacity 3000 lb., Gray, Bin Color White, Enamel Finish, Standards NSF

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.