Bin Shelving, Solid, 36X18, 96 Bins, Yellow

VALUE BRAND| Zoro #: G2369981| Mfr #: 2960

$356.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2369981 Mfr #: 2960
Overall Width: 36"Standards: NSF
Overall Height: 75"Finish: Enamel
Item: Bin ShelvingColor: Gray
Load Capacity: 3000 lb.Shelf Width: 36"
Number of Shelves: 12Overall Depth: 18"
Bin Color: YellowBin Width: 4-1/8"
Bin Height: 4"Bin Depth: 17-7/8"
Capacity per Shelf: 375 lb.Shelf Depth: 18"
Total Number of Bins: 96Bin Type: Shelf Bin
Country of Origin (subject to change): United States

Product Description

Bin Shelving, Overall Depth 18 In., Overall Width 36 In., Overall Height 75 In., Bin Type Shelf Bin, Bin Depth 17-7/8 In., Bin Width 4-1/8 In., Bin Height 4 In., Shelf Depth 18 In., Shelf Width 36 In., Number of Shelves 12, Total Number of Bins 96, Load Capacity 3000 lb., Capacity per Shelf 375 lb., Gray, Bin Color Yellow, Enamel Finish, Standards NSF

Product Reviews