JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Bind Barrel Ext, PK25

VALUE BRAND| Zoro #: G1405677| Mfr #: 5MB21

$6.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1405677 Mfr #: 5MB21
Item: Binding Barrel ExtensionThread Size: 8-32
Tensile Strength (PSI): 45, 000Outside Dia.: 13/64"
Material: AluminumRockwell Hardness: B60
Barrel Length: 1"Barrel Thread Depth: 3/8"
Country of Origin (subject to change): United States

Product Description

Binding Barrel Extension, Aluminum, Barrel Length 1 In, Barrel Thread Depth 3/8 In, Outside Dia 13/64 In, 8-32 Thread Size, Tensile Strength 45,000 PSI, Rockwell Hardness B60, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.