Bind Barrel Ext, PK50

VALUE BRAND| Zoro #: G1300957| Mfr #: 5MB19

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1300957 Mfr #: 5MB19
Rockwell Hardness: B60Thread Size: 8-32
Material: AluminumItem: Binding Barrel Extension
Outside Dia.: 13/64"Tensile Strength (PSI): 45, 000
Barrel Length: 1/2"Barrel Thread Depth: 3/8"
Country of Origin (subject to change): United States

Product Description

Binding Barrel Extension, Aluminum, Barrel Length 1/2 In, Barrel Thread Depth 3/8 In, Outside Dia 13/64 In, 8-32 Thread Size, Tensile Strength 45, 000 PSI, Rockwell Hardness B60, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.