Binding Post, 13/64x1 1/4 In, PK25

VALUE BRAND| Zoro #: G2232772| Mfr #: 5MA62

$6.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Aluminum
Screw Thread Length: 1/4"
Screw Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2232772 Mfr #: 5MA62
Material: AluminumScrew Thread Length: 1/4"
Screw Material: AluminumScrew Head Dia.: 13/32"
Barrel Dia.: 13/64"Package Quantity: 25
Includes: Slotted Truss Head ScrewDrive Type: Unslotted
Tensile Strength (PSI): 34,800Barrel Head Dia.: 13/32"
Rockwell Hardness: B38Barrel Length: 1-1/4"
Finish: PlainThread Size: #8-32
Head Style: TrussBarrel Thread Depth: 3/8"
Screw Head Height: 1/16"Barrel Head Height: 1/16"
Country of Origin (subject to change): Taiwan

Description

Binding Post, Aluminum, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 13/64 In, Barrel Length 1 1/4 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Screw Material Aluminum, Screw Thread Length 1/4 In, Screw Head Dia 13/32 In, Screw Head Height 0.0625 In, Tensile Strength 34,800 PSI, Rockwell Hardness B38, Includes Slotted Truss Head Screw, Package 25

Reviews