20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Binding Post, 13/64x1 3/4 In, PK25

VALUE BRAND| Zoro #: G0502223| Mfr #: 5MB95

$7.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0502223 Mfr #: 5MB95
Includes: Permanent Drive CapRockwell Hardness: B60 for Barrel, and C45 for Drive Cap
Barrel Head Dia.: 13/32"Finish: Plain
Drive Type: UnslottedBarrel Head Height: 1/16"
Thread Size: #8-32Material: Aluminum
Drive Cap Material: Nickel Plated SteelItem: Binding Post
Drive Cap Dia.: 3/8"Barrel Dia.: 13/64"
Type: Tap InHead Style: Truss
Tensile Strength (PSI): 45, 000 for Barrel and 73, 000 for Drive CapDrive Cap Height: 1/16"
Barrel Length: 1-3/4"Barrel Thread Depth: 3/8"
Country of Origin (subject to change): Taiwan

Product Description

Binding Post, Tap In, Aluminum, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 13/64 In, Barrel Length 1 3/4 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Drive Cap Material Nickel Plated Steel, Drive Cap Dia 3/8 In, Drive Cap Height 1/16 In, Tensile Strength 45,000 For Barrel And 73,000 For Drive Cap PSI, Rockwell Hardness B60 For Barrel And C45 For Drive Cap, Includes Permanent Drive Cap, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.