BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Binding Post, 13/64x1 In, PK25

VALUE BRAND| Zoro #: G0438033| Mfr #: 5MB92

$6.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Tap In
Barrel Head Height: 1/16"
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438033 Mfr #: 5MB92
Type: Tap InBarrel Head Height: 1/16"
Material: AluminumDrive Cap Material: Nickel Plated Steel
Rockwell Hardness: B60 for Barrel, and C45 for Drive CapPackage Quantity: 25
Includes: Permanent Drive CapBarrel Dia.: 13/64"
Tensile Strength (PSI): 45,000 for Barrel and 73,000 for Drive CapBarrel Head Dia.: 13/32"
Barrel Length: 1"Finish: Plain
Thread Size: #8-32Drive Cap Height: 1/16"
Head Style: TrussDrive Cap Dia.: 3/8"
Barrel Thread Depth: 3/8"Drive Type: Unslotted
Country of Origin (subject to change): Taiwan

Description

Binding Post, Tap In, Aluminum, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 13/64 In, Barrel Length 1 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Drive Cap Material Nickel Plated Steel, Drive Cap Dia 3/8 In, Drive Cap Height 1/16 In, Tensile Strength 45,000 For Barrel And 73,000 For Drive Cap PSI, Rockwell Hardness B60 For Barrel And C45 For Drive Cap, Includes Permanent Drive Cap, Package 25

Reviews