JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Binding Post, 13/64x1/2 In, PK25

VALUE BRAND| Zoro #: G1204777| Mfr #: 5MA77

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1204777 Mfr #: 5MA77
Head Style: TrussBarrel Length: 1/2"
Screw Head Height: 1/16"Thread Size: #8-32
Screw Head Dia.: 13/32"Tensile Strength (PSI): 34, 800
Screw Thread Length: 3/8"Material: Aluminum
Barrel Thread Depth: 3/8"Item: Binding Post
Barrel Head Height: 1/16"Finish: Black Anodized
Barrel Head Dia.: 13/32"Barrel Dia.: 13/64"
Rockwell Hardness: B38Screw Material: Aluminum
Includes: Slotted Truss Head ScrewDrive Type: Unslotted
Country of Origin (subject to change): Taiwan

Product Description

Binding Post, Aluminum, Black Anodized Finish, Truss Head, Unslotted Drive Type, Barrel Dia 13/64 In, Barrel Length 1/2 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Screw Material Aluminum, Screw Thread Length 3/8 In, Screw Head Dia 13/32 In, Screw Head Height 0.0625 In, Tensile Strength 34,800 PSI, Rockwell Hardness B38, Includes Slotted Truss Head Screw, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.