JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Binding Post, 13/64x1/4 In, PK50

VALUE BRAND| Zoro #: G0888571| Mfr #: 5MA55

$8.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0888571 Mfr #: 5MA55
Barrel Head Height: 1/16"Screw Head Height: 1/16"
Barrel Head Dia.: 13/32"Item: Binding Post
Barrel Dia.: 13/64"Thread Size: #8-32
Screw Head Dia.: 13/32"Drive Type: Unslotted
Includes: Slotted Truss Head ScrewHead Style: Truss
Finish: PlainScrew Thread Length: 3/16"
Material: AluminumBarrel Length: 1/4"
Barrel Thread Depth: 3/16"Tensile Strength (PSI): 34, 800
Rockwell Hardness: B38Screw Material: Aluminum
Country of Origin (subject to change): Taiwan

Product Description

Binding Post, Aluminum, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 13/64 In, Barrel Length 1/4 In, Barrel Thread Depth 3/16 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Screw Material Aluminum, Screw Thread Length 3/16 In, Screw Head Dia 13/32 In, Screw Head Height 0.0625 In, Tensile Strength 34,800 PSI, Rockwell Hardness B38, Includes Slotted Truss Head Screw, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.