KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Binding Post, 13/64x1/8 In, PK25

VALUE BRAND| Zoro #: G2466852| Mfr #: 5MA84

$18.21 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Head Dia.: 13/32"
Barrel Head Height: 1/16"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466852 Mfr #: 5MA84
Barrel Head Dia.: 13/32"Barrel Head Height: 1/16"
Material: 18-8 Stainless SteelDrive Type: Unslotted
Screw Head Height: 1/16"Thread Size: #8-32
Screw Thread Length: 3/16"Barrel Length: 1/8"
Includes: Slotted Truss Head ScrewBarrel Dia.: 13/64"
Finish: PlainScrew Material: 18-8 Stainless Steel
Screw Head Dia.: 13/32"Barrel Thread Depth: 1/8"
Tensile Strength (PSI): 80,000Head Style: Truss
Item: Binding PostRockwell Hardness: B85-B95
Package Quantity: 25Country of Origin (subject to change): Taiwan, Province of China

Description

Binding Post, 18-8 SS, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 13/64 In, Barrel Length 1/8 In, Barrel Thread Depth 1/8 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Screw Material 18-8 SS, Screw Thread Length 3/16 In, Screw Head Dia 13/32 In, Screw Head Height 0.0625 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85, B95, Includes Slotted Truss Head Screw, Package 25

Reviews