WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Binding Post, 13/64x1/8, PK50

VALUE BRAND| Zoro #: G2090234| Mfr #: 5MA53

$9.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: Slotted Truss Head Screw
Head Style: Truss
Item: Binding Post
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2090234 Mfr #: 5MA53
Includes: Slotted Truss Head ScrewHead Style: Truss
Item: Binding PostMaterial: aluminum
Package Quantity: 50Screw Material: Aluminum
Barrel Head Height: 1/16"Screw Thread Length: 3/16"
Thread Size: #8-32Screw Head Height: 1/16"
Barrel Thread Depth: 1/8"Tensile Strength (PSI): 34,800
Barrel Dia.: 13/64"Barrel Head Dia.: 13/32"
Screw Head Dia.: 13/32"Barrel Length: 1/8"
Finish: PlainRockwell Hardness: B38
Drive Type: UnslottedCountry of Origin (subject to change): Taiwan

Product Description

Binding Post, Aluminum, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 13/64 In, Barrel Length 1/8 In, Barrel Thread Depth 1/8 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Screw Material Aluminum, Screw Thread Length 3/16 In, Screw Head Dia 13/32 In, Screw Head Height 0.0625 In, Tensile Strength 34,800 PSI, Rockwell Hardness B38, Includes Slotted Truss Head Screw, Package 50

Product Reviews