Binding Post, 13/64x2 1/2 In, PK25

VALUE BRAND| Zoro #: G1140937| Mfr #: 5MA67

$11.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Head Dia.: 13/32"
Barrel Head Height: 1/16"
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140937 Mfr #: 5MA67
Barrel Head Dia.: 13/32"Barrel Head Height: 1/16"
Material: AluminumDrive Type: Unslotted
Screw Head Height: 1/16"Thread Size: #8-32
Screw Thread Length: 1/4"Barrel Length: 2-1/2"
Includes: Slotted Truss Head ScrewBarrel Dia.: 13/64"
Finish: PlainScrew Material: Aluminum
Screw Head Dia.: 13/32"Barrel Thread Depth: 3/8"
Tensile Strength (PSI): 34,800Head Style: Truss
Item: Binding PostRockwell Hardness: B38
Package Quantity: 25Country of Origin (subject to change): Taiwan, Province of China

Description

Binding Post, Aluminum, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 13/64 In, Barrel Length 2 1/2 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Screw Material Aluminum, Screw Thread Length 1/4 In, Screw Head Dia 13/32 In, Screw Head Height 0.0625 In, Tensile Strength 34,800 PSI, Rockwell Hardness B38, Includes Slotted Truss Head Screw, Package 25

Reviews