Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Binding Post, 13/64x2 1/4 In, PK25

VALUE BRAND| Zoro #: G2044576| Mfr #: 5MA66

$8.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Plain
Rockwell Hardness: B38
Screw Head Height: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2044576 Mfr #: 5MA66
Finish: PlainRockwell Hardness: B38
Screw Head Height: 1/16"Drive Type: Unslotted
Barrel Dia.: 13/64"Barrel Head Height: 1/16"
Head Style: TrussBarrel Thread Depth: 3/8"
Tensile Strength (PSI): 34,800Material: Aluminum
Package Quantity: 25Barrel Length: 2-1/4"
Barrel Head Dia.: 13/32"Item: Binding Post
Thread Size: #8-32Screw Material: Aluminum
Screw Thread Length: 1/4"Includes: Slotted Truss Head Screw
Screw Head Dia.: 13/32"Country of Origin (subject to change): Taiwan

Description

Binding Post, Aluminum, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 13/64 In, Barrel Length 2 1/4 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Screw Material Aluminum, Screw Thread Length 1/4 In, Screw Head Dia 13/32 In, Screw Head Height 0.0625 In, Tensile Strength 34,800 PSI, Rockwell Hardness B38, Includes Slotted Truss Head Screw, Package 25

Reviews