KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Binding Post, 13/64x2 In, PK25

VALUE BRAND| Zoro #: G0431672| Mfr #: 5MB96

$11.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 2"
Includes: Permanent Drive Cap
Thread Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0431672 Mfr #: 5MB96
Barrel Length: 2"Includes: Permanent Drive Cap
Thread Size: #8-32Barrel Dia.: 13/64"
Drive Cap Dia.: 3/8"Finish: Plain
Drive Cap Height: 1/16"Barrel Thread Depth: 3/8"
Rockwell Hardness: B60 for Barrel, and C45 for Drive CapType: Tap In
Item: Binding PostDrive Cap Material: Nickel Plated Steel
Drive Type: UnslottedPackage Quantity: 25
Barrel Head Dia.: 13/32"Tensile Strength (PSI): 45,000 for Barrel and 73,000 for Drive Cap
Material: AluminumHead Style: Truss
Barrel Head Height: 1/16"Country of Origin (subject to change): Taiwan, Province of China

Description

Binding Post, Tap In, Aluminum, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 13/64 In, Barrel Length 2 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Drive Cap Material Nickel Plated Steel, Drive Cap Dia 3/8 In, Drive Cap Height 1/16 In, Tensile Strength 45,000 For Barrel And 73,000 For Drive Cap PSI, Rockwell Hardness B60 For Barrel And C45 For Drive Cap, Includes Permanent Drive Cap, Package 25

Reviews