KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Binding Post, 13/64x3/16 In, PK25

VALUE BRAND| Zoro #: G0842475| Mfr #: 5MA78

$13.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 3/16"
Includes: Slotted Truss Head Screw
Thread Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842475 Mfr #: 5MA78
Barrel Length: 3/16"Includes: Slotted Truss Head Screw
Thread Size: #8-32Barrel Dia.: 13/64"
Screw Thread Length: 1/4"Finish: Dull Brass
Screw Head Dia.: 13/32"Barrel Thread Depth: Full Length
Rockwell Hardness: B60Item: Binding Post
Drive Type: UnslottedPackage Quantity: 25
Screw Head Height: 1/16"Barrel Head Dia.: 13/32"
Tensile Strength (PSI): 55,000Screw Material: Brass
Material: BrassHead Style: Truss
Barrel Head Height: 1/16"Country of Origin (subject to change): Taiwan, Province of China

Description

Binding Post, Brass, Dull Brass Finish, Truss Head, Unslotted Drive Type, Barrel Dia 13/64 In, Barrel Length 3/16 In, Barrel Thread Depth Full Length, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Screw Material Brass, Screw Thread Length 1/4 In, Screw Head Dia 13/32 In, Screw Head Height 0.0625 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes Slotted Truss Head Screw, Package 25

Reviews