KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Binding Post, 13/64x3/16 In, PK50

VALUE BRAND| Zoro #: G1003913| Mfr #: 5MA54

$11.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 3/16"
Includes: Slotted Truss Head Screw
Thread Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003913 Mfr #: 5MA54
Barrel Length: 3/16"Includes: Slotted Truss Head Screw
Thread Size: #8-32Barrel Dia.: 13/64"
Screw Thread Length: 3/16"Finish: Plain
Screw Head Dia.: 13/32"Barrel Thread Depth: 3/16"
Rockwell Hardness: B38Item: Binding Post
Drive Type: UnslottedPackage Quantity: 50
Screw Head Height: 1/16"Barrel Head Dia.: 13/32"
Tensile Strength (PSI): 34,800Screw Material: Aluminum
Material: AluminumHead Style: Truss
Barrel Head Height: 1/16"Country of Origin (subject to change): Taiwan, Province of China

Description

Binding Post, Aluminum, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 13/64 In, Barrel Length 3/16 In, Barrel Thread Depth 3/16 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Screw Material Aluminum, Screw Thread Length 3/16 In, Screw Head Dia 13/32 In, Screw Head Height 0.0625 In, Tensile Strength 34,800 PSI, Rockwell Hardness B38, Includes Slotted Truss Head Screw, Package 50

Reviews