Binding Post, 13/64x3/4 In, PK25

VALUE BRAND| Zoro #: G2340877| Mfr #: 5MA82

$15.91 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Head Dia.: 13/32"
Barrel Head Height: 1/16"
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340877 Mfr #: 5MA82
Barrel Head Dia.: 13/32"Barrel Head Height: 1/16"
Material: BrassDrive Type: Unslotted
Screw Head Height: 1/16"Thread Size: #8-32
Screw Thread Length: 5/16"Barrel Length: 3/4"
Includes: Slotted Truss Head ScrewBarrel Dia.: 13/64"
Finish: Dull BrassScrew Material: Brass
Screw Head Dia.: 13/32"Barrel Thread Depth: 3/8"
Tensile Strength (PSI): 55,000Head Style: Truss
Item: Binding PostRockwell Hardness: B60
Package Quantity: 25Country of Origin (subject to change): Taiwan, Province of China

Description

Binding Post, Brass, Dull Brass Finish, Truss Head, Unslotted Drive Type, Barrel Dia 13/64 In, Barrel Length 3/4 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Screw Material Brass, Screw Thread Length 5/16 In, Screw Head Dia 13/32 In, Screw Head Height 0.0625 In, Tensile Strength 55,000 PSI, Rockwell Hardness B60, Includes Slotted Truss Head Screw, Package 25

Reviews