Download CAD Files
Zoro Select
Binding Barrel, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK
Mfr # 5MA59
Zoro # G1045335
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Binding Posts
- Thread Size #8-32
- Material Aluminum
- Finish Plain
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 2 1/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK 5MA66
- ZORO SELECT Binding Barrel, #8-32, 3 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 10 PK 5MA69
- ZORO SELECT Binding Barrel, #8-32, 1/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK 5MA53
- ZORO SELECT Arch Barrel, 3/8"-16, 1 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain Z1634
- ZORO SELECT Binding Barrel, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain Z4900T6S
- ZORO SELECT Binding Barrel, #8-32, 2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK 5MB96
- ZORO SELECT Binding Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK 5MB89
- ZORO SELECT Arch Barrel, 5/8"-11, 1 1/2 in Brl Lg, 7/8 in Brl Dia, 18-8 Stainless Steel Plain Z1704
- ZORO SELECT Arch Barrel, 5/8"-11, 3 in Brl Lg, 3/4 in Brl Dia, 18-8 Stainless Steel Plain Z1820
- AMPG Barrel Nut, #10-32, 7/16 in Brl Lg, 1/4 in Brl Dia, Brass Nickel Plated Z4814
- AMPG Barrel Nut, 1/4"-20, 5/8 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished Z4743
- Zoro Select Binding Barrels