JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Binding Post, 13/64x3/8 In, PK25

VALUE BRAND| Zoro #: G2178775| Mfr #: 5MA87

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2178775 Mfr #: 5MA87
Barrel Head Height: 1/16"Finish: Plain
Item: Binding PostIncludes: Slotted Truss Head Screw
Screw Head Height: 1/16"Barrel Dia.: 13/64"
Head Style: TrussThread Size: #8-32
Screw Head Dia.: 13/32"Barrel Head Dia.: 13/32"
Drive Type: UnslottedScrew Thread Length: 3/8"
Material: 18-8 Stainless SteelBarrel Length: 3/8"
Barrel Thread Depth: 1/4"Tensile Strength (PSI): 80, 000
Rockwell Hardness: B85-B95Screw Material: 18-8 Stainless Steel
Country of Origin (subject to change): Taiwan

Product Description

Binding Post, 18-8 SS, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 13/64 In, Barrel Length 3/8 In, Barrel Thread Depth 1/4 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Screw Material 18-8 SS, Screw Thread Length 3/8 In, Screw Head Dia 13/32 In, Screw Head Height 0.0625 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85, B95, Includes Slotted Truss Head Screw, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.