Binding Post, 1/4x1 1/2 In, PK100

VALUE BRAND| Zoro #: G2228161| Mfr #: Z4675

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2228161 Mfr #: Z4675
Barrel Head Height: 1/16"Item: Binding Post
Head Style: TrussRockwell Hardness: R75
Drive Type: SlottedType: Tap In
Tensile Strength (PSI): 10, 000Material: Plastic
Finish: PlainBarrel Length: 1-1/2"
Barrel Head Dia.: 25/64"Barrel Dia.: 1/4"
Country of Origin (subject to change): United States

Product Description

Binding Post, Tap In, Plastic, Plain Finish, Truss Head, Slotted Drive Type, Barrel Dia 1/4 In, Barrel Length 1 1/2 In, Barrel Head Dia 25/64 In, Barrel Head Height 1/16 In, Tensile Strength 10, 000 PSI, Rockwell Hardness R75, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.