Shop Alternate Products
This Product is Discontinued
Zoro Select
Binding Post, Friction Fit, 1 1/4 in Brl Lg, 15/64 in Brl Dia, Plastic Plain, 100 PK (Discontinued)
Mfr # Z4674
Zoro # G1573257
This Product is Discontinued
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size Friction Fit
- Material Plastic
- Finish Plain