KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Binding Post, 1/4x1 3/4 In, PK100

VALUE BRAND| Zoro #: G1539903| Mfr #: Z4676

$18.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Head Dia.: 25/64"
Rockwell Hardness: R75
Barrel Head Height: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1539903 Mfr #: Z4676
Barrel Head Dia.: 25/64"Rockwell Hardness: R75
Barrel Head Height: 1/16"Material: Plastic
Drive Type: SlottedPackage Quantity: 100
Barrel Length: 1-3/4"Barrel Dia.: 1/4"
Type: Tap InFinish: Plain
Tensile Strength (PSI): 10,000Head Style: Truss
Item: Binding PostCountry of Origin (subject to change): United States

Description

Binding Post, Tap In, Plastic, Plain Finish, Truss Head, Slotted Drive Type, Barrel Dia 1/4 In, Barrel Length 1 3/4 In, Barrel Head Dia 25/64 In, Barrel Head Height 1/16 In, Tensile Strength 10,000 PSI, Rockwell Hardness R75, Package 100

Reviews