Binding Post, 1/4x1 In, PK100

VALUE BRAND| Zoro #: G0816645| Mfr #: Z4673

$16.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0816645 Mfr #: Z4673
Drive Type: SlottedBarrel Length: 1"
Rockwell Hardness: R75Barrel Head Dia.: 25/64"
Finish: PlainBarrel Head Height: 1/16"
Material: PlasticItem: Binding Post
Barrel Dia.: 1/4"Type: Tap In
Head Style: TrussTensile Strength (PSI): 10, 000
Country of Origin (subject to change): United States

Product Description

Binding Post, Tap In, Plastic, Plain Finish, Truss Head, Slotted Drive Type, Barrel Dia 1/4 In, Barrel Length 1 In, Barrel Head Dia 25/64 In, Barrel Head Height 1/16 In, Tensile Strength 10, 000 PSI, Rockwell Hardness R75, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.