Binding Post, 1/4x1/2 In, PK100

VALUE BRAND| Zoro #: G1542046| Mfr #: Z4670

$9.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: R75
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1542046 Mfr #: Z4670
Package Quantity: 100Rockwell Hardness: R75
Finish: PlainMaterial: Plastic
Type: Tap InBarrel Head Height: 1/16"
Drive Type: SlottedItem: Binding Post
Barrel Head Dia.: 25/64"Barrel Length: 1/2"
Barrel Dia.: 1/4"Tensile Strength (PSI): 10,000
Head Style: TrussCountry of Origin (subject to change): United States

Description

Binding Post, Tap In, Plastic, Plain Finish, Truss Head, Slotted Drive Type, Barrel Dia 1/4 In, Barrel Length 1/2 In, Barrel Head Dia 25/64 In, Barrel Head Height 1/16 In, Tensile Strength 10,000 PSI, Rockwell Hardness R75, Package 100

Reviews