Binding Post, 1/4x3/4 In, Black, PK100

VALUE BRAND| Zoro #: G2318364| Mfr #: Z4672

$9.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2318364 Mfr #: Z4672
Item: Binding PostHead Style: Truss
Barrel Head Height: 1/16"Barrel Head Dia.: 25/64"
Barrel Dia.: 1/4"Rockwell Hardness: R75
Drive Type: SlottedType: Tap In
Tensile Strength (PSI): 10, 000Material: Plastic
Finish: BlackBarrel Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Finish Black, Barrel Head Height 1/16 In., Barrel Dia. 1/4 In., Binding Post, Package Quantity 100, Barrel Head Dia. 25/64 In., Tap In, Drive Type Slotted, Head Style Truss, Plastic, Rockwell Hardness R75, Barrel Length 3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.