JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Binding Post, 15/64x1 1/2 In, PK100

VALUE BRAND| Zoro #: G0907426| Mfr #: 5MB12

$17.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0907426 Mfr #: 5MB12
Head Style: TrussDrive Type: Slotted
Barrel Length: 1-1/2"Type: Friction Fit
Screw Head Height: 7/64"Thread Size: #10-24
Screw Head Dia.: 3/8"Tensile Strength (PSI): 10, 000
Screw Thread Length: 3/16"Material: PLASTIC
Barrel Thread Depth: 3/16"Item: Slotted Head Binding Post
Barrel Head Height: 7/64"Finish: Black
Barrel Head Dia.: 3/8"Barrel Dia.: 15/64"
Rockwell Hardness: R75Screw Material: Plastic
Country of Origin (subject to change): United States

Product Description

Finish Black, Screw Thread Length 3/16 In., Barrel Thread Depth 3/16 In., Barrel Head Height 7/64 In., Barrel Dia. 15/64 In.Slotted Head Binding Post, Package Quantity 100, Barrel Head Dia. 3/8 In., Thread Size 10-24, Friction Fit, Drive Type Slotted, Head Style Truss, Plastic, Rockwell Hardness R75, Screw Head Dia. 3/8 In., Screw Head Height 7/64 In., Barrel Length 1-1/2 In., Screw Material Plastic

Product Reviews

Save 15%. Sign up for Z-mail.