Shop Alternate Products
This Product is Discontinued
Zoro Select
Slotted Head Binding Post, #10-24, 1 in Brl Lg, 15/64 in Brl Dia, Plastic Black, 100 PK (Discontinued)
Mfr # 5MB10
Zoro # G1044294
This Product is Discontinued
Key Features
- System of Measurement Inch
- Type Female Barrel
- Thread Size #10-24
- Material Plastic
- Finish Black