THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Binding Post, 15/64x1/2 In, PK100

VALUE BRAND| Zoro #: G2183325| Mfr #: 5MA97

$10.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: R75
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2183325 Mfr #: 5MA97
Package Quantity: 100Rockwell Hardness: R75
Finish: BlackScrew Thread Length: 3/16"
Screw Head Height: 7/64"Thread Size: #10-24
Screw Head Dia.: 3/8"Screw Material: Plastic
Type: Friction FitMaterial: Plastic
Head Style: TrussBarrel Head Height: 7/64"
Drive Type: SlottedItem: Slotted Head Binding Post
Barrel Head Dia.: 3/8"Barrel Length: 1/2"
Barrel Dia.: 15/64"Tensile Strength (PSI): 10,000
Barrel Thread Depth: 3/16"Country of Origin (subject to change): United States

Description

Finish Black, Screw Thread Length 3/16 In., Barrel Thread Depth 3/16 In., Barrel Head Height 7/64 In., Barrel Dia. 15/64 In.Slotted Head Binding Post, Package Quantity 100, Barrel Head Dia. 3/8 In., Thread Size 10-24, Friction Fit, Drive Type Slotted, Head Style Truss, Plastic, Rockwell Hardness R75, Screw Head Dia. 3/8 In., Screw Head Height 7/64 In., Barrel Length 1/2 In., Screw Material Plastic

Reviews