Binding Post, 15/64x1/4 In, PK50

VALUE BRAND| Zoro #: G0725724| Mfr #: 5MB14

$18.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: White
Item: Slotted Head Binding Post
Material: Plastic
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0725724 Mfr #: 5MB14
Head Style: TrussRockwell Hardness: R75
Screw Material: PlasticDrive Type: Slotted
Barrel Length: 1/4"Type: Friction Fit
Screw Head Height: 7/64"Thread Size: #10-24
Screw Head Dia.: 3/8"Tensile Strength (PSI): 10, 000
Screw Thread Length: 3/16"Material: Plastic
Barrel Thread Depth: 3/16"Item: Slotted Head Binding Post
Barrel Head Height: 7/64"Finish: White
Barrel Head Dia.: 3/8"Barrel Dia.: 15/64"
Country of Origin (subject to change): United States

Product Description

Finish White, Screw Thread Length 3/16 In., Barrel Thread Depth 3/16 In., Barrel Head Height 7/64 In., Barrel Dia. 15/64 In.Slotted Head Binding Post, Package Quantity 50, Barrel Head Dia. 3/8 In., Thread Size 10-24, Friction Fit, Drive Type Slotted, Head Style Truss, Plastic, Rockwell Hardness R75, Screw Head Dia. 3/8 In., Screw Head Height 7/64 In., Barrel Length 1/4 In., Screw Material Plastic

Product Reviews