Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Binding Post, 15/64x2 In, PK100

VALUE BRAND| Zoro #: G1815895| Mfr #: 5MB13

$19.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: R75
Finish: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1815895 Mfr #: 5MB13
Package Quantity: 100Rockwell Hardness: R75
Finish: BlackScrew Thread Length: 3/16"
Screw Head Height: 7/64"Thread Size: #10-24
Screw Head Dia.: 3/8"Screw Material: Plastic
Type: Friction FitMaterial: Plastic
Head Style: TrussBarrel Head Height: 7/64"
Drive Type: SlottedItem: Slotted Head Binding Post
Barrel Head Dia.: 3/8"Barrel Length: 2"
Barrel Dia.: 15/64"Tensile Strength (PSI): 10,000
Barrel Thread Depth: 3/16"Country of Origin (subject to change): United States

Description

Finish Black, Screw Thread Length 3/16 In., Barrel Thread Depth 3/16 In., Barrel Head Height 7/64 In., Barrel Dia. 15/64 In.Slotted Head Binding Post, Package Quantity 100, Barrel Head Dia. 3/8 In., Thread Size 10-24, Friction Fit, Drive Type Slotted, Head Style Truss, Plastic, Rockwell Hardness R75, Screw Head Dia. 3/8 In., Screw Head Height 7/64 In., Barrel Length 2 In., Screw Material Plastic

Reviews