Binding Post, 15/64x3/4 In, PK100

VALUE BRAND| Zoro #: G0358924| Mfr #: 5MA98

$10.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0358924 Mfr #: 5MA98
Head Style: TrussScrew Material: Plastic
Drive Type: SlottedBarrel Length: 3/4"
Type: Friction FitScrew Head Height: 7/64"
Thread Size: #10-24Screw Head Dia.: 3/8"
Tensile Strength (PSI): 10, 000Screw Thread Length: 3/16"
Material: PLASTICBarrel Thread Depth: 3/16"
Item: Slotted Head Binding PostBarrel Head Height: 7/64"
Finish: BlackBarrel Head Dia.: 3/8"
Barrel Dia.: 15/64"Rockwell Hardness: R75
Country of Origin (subject to change): United States

Product Description

Finish Black, Screw Thread Length 3/16 In., Barrel Thread Depth 3/16 In., Barrel Head Height 7/64 In., Barrel Dia. 15/64 In.Slotted Head Binding Post, Package Quantity 100, Barrel Head Dia. 3/8 In., Thread Size 10-24, Friction Fit, Drive Type Slotted, Head Style Truss, Plastic, Rockwell Hardness R75, Screw Head Dia. 3/8 In., Screw Head Height 7/64 In., Barrel Length 3/4 In., Screw Material Plastic

Product Reviews

Save 15%. Sign up for Z-mail.