KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Binding Post, 15/64x3/8 In, PK100

VALUE BRAND| Zoro #: G0561924| Mfr #: 5MA96

$12.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 3/8"
Type: Friction Fit
Thread Size: #10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561924 Mfr #: 5MA96
Barrel Length: 3/8"Type: Friction Fit
Thread Size: #10-24Barrel Dia.: 15/64"
Screw Thread Length: 3/16"Finish: Black
Screw Head Dia.: 3/8"Barrel Thread Depth: 3/16"
Rockwell Hardness: R75Item: Slotted Head Binding Post
Drive Type: SlottedPackage Quantity: 100
Screw Head Height: 7/64"Barrel Head Dia.: 3/8"
Tensile Strength (PSI): 10,000Screw Material: Plastic
Material: PlasticHead Style: Truss
Barrel Head Height: 7/64"Country of Origin (subject to change): United States

Description

Finish Black, Screw Thread Length 3/16 In., Barrel Thread Depth 3/16 In., Barrel Head Height 7/64 In., Barrel Dia. 15/64 In.Slotted Head Binding Post, Package Quantity 100, Barrel Head Dia. 3/8 In., Thread Size 10-24, Friction Fit, Drive Type Slotted, Head Style Truss, Plastic, Rockwell Hardness R75, Screw Head Dia. 3/8 In., Screw Head Height 7/64 In., Barrel Length 3/8 In., Screw Material Plastic

Reviews