KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Binding Post, 33VAC/70VDC, Black

VALUE BRAND| Zoro #: G2416321| Mfr #: 5TWZ8

$2.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp.: Up to 239 Degrees F
Standards: CE
Item: Binding Post
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416321 Mfr #: 5TWZ8
Operating Temp.: Up to 239 Degrees FStandards: CE
Item: Binding PostFeatures: Mounts In Panels 0.070 to 0.250"
Contact Material: BrassColor: Black
Contact Finish: Nickel PlatedMax. Amps: 15
Body Material: BrassHand Held Voltage: 33VAC/70VDC
Hands Free Voltage: 2500VACInsulating Material: Polycarbonate
Country of Origin (subject to change): China

Description

Binding Post, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 2500VAC, Standards CE, Features Mounts In Panels 0.070 to 0.250 In., Color Black, Operating Temp. Up to 239 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews