Binding Post, PK10

VALUE BRAND| Zoro #: G0703236| Mfr #: 5MA71

$7.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0703236 Mfr #: 5MA71
Includes: Slotted Truss Head ScrewBarrel Head Dia.: 13/32"
Finish: PlainDrive Type: Unslotted
Thread Size: #8-32Screw Head Dia.: 13/32"
Item: Binding PostBarrel Dia.: 13/64"
Barrel Head Height: 1/16"Screw Head Height: 1/16"
Head Style: TrussScrew Thread Length: 1/4"
Material: AluminumBarrel Length: 4"
Barrel Thread Depth: 3/8"Tensile Strength (PSI): 34, 800
Rockwell Hardness: B38Screw Material: Aluminum
Country of Origin (subject to change): Taiwan

Product Description

Binding Post, Aluminum, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 13/64 In, Barrel Length 4 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Screw Material Aluminum, Screw Thread Length 1/4 In, Screw Head Dia 13/32 In, Screw Head Height 0.0625 In, Tensile Strength 34, 800 PSI, Rockwell Hardness B38, Includes Slotted Truss Head Screw, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.