KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Binding Post, PK10

VALUE BRAND| Zoro #: G1026042| Mfr #: 5MA88

$7.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 1/2"
Includes: Slotted Truss Head Screw
Thread Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1026042 Mfr #: 5MA88
Barrel Length: 1/2"Includes: Slotted Truss Head Screw
Thread Size: #8-32Barrel Dia.: 13/64"
Screw Thread Length: 3/8"Finish: Plain
Screw Head Dia.: 13/32"Barrel Thread Depth: 5/16"
Rockwell Hardness: B85-B95Item: Binding Post
Drive Type: UnslottedPackage Quantity: 10
Screw Head Height: 1/16"Barrel Head Dia.: 13/32"
Tensile Strength (PSI): 80,000Screw Material: 18-8 Stainless Steel
Material: 18-8 Stainless SteelHead Style: Truss
Barrel Head Height: 1/16"Country of Origin (subject to change): Taiwan, Province of China

Description

Binding Post, 18-8 SS, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 13/64 In, Barrel Length 1/2 In, Barrel Thread Depth 5/16 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Screw Material 18-8 SS, Screw Thread Length 3/8 In, Screw Head Dia 13/32 In, Screw Head Height 0.0625 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85, B95, Includes Slotted Truss Head Screw, Package 10

Reviews