STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Binding Post, PK10

VALUE BRAND| Zoro #: G1415732| Mfr #: 5MA91

$8.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: B85-B95
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415732 Mfr #: 5MA91
Package Quantity: 10Rockwell Hardness: B85-B95
Finish: PlainScrew Thread Length: 3/8"
Screw Head Height: 1/16"Thread Size: #8-32
Screw Head Dia.: 13/32"Screw Material: 18-8 Stainless Steel
Material: 18-8 Stainless SteelHead Style: Truss
Barrel Head Height: 1/16"Item: Binding Post
Barrel Head Dia.: 13/32"Barrel Length: 1"
Includes: Slotted Truss Head ScrewDrive Type: Unslotted
Barrel Dia.: 13/64"Tensile Strength (PSI): 80,000
Barrel Thread Depth: 3/8"Country of Origin (subject to change): Taiwan

Description

Binding Post, 18-8 SS, Plain Finish, Truss Head, Unslotted Drive Type, Barrel Dia 13/64 In, Barrel Length 1 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Screw Material 18-8 SS, Screw Thread Length 3/8 In, Screw Head Dia 13/32 In, Screw Head Height 0.0625 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85, B95, Includes Slotted Truss Head Screw, Package 10

Reviews