Binding Post, Truss, 13/64x1/2 In L, PK2

VALUE BRAND| Zoro #: G0709405| Mfr #: Z4308-CU

$11.63 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Shoulder Dia.: -
Barrel Thread Depth: 5/16"
Drive Cap Material: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0709405 Mfr #: Z4308-CU
Screw Shoulder Dia.: -Barrel Thread Depth: 5/16"
Drive Cap Material: -Barrel Head Height: 1/16"
Material: CopperScrew Thread Length: -
Drive Cap Height: -Screw Material: -
Includes: -Barrel Length: 1/2"
Type: -Drive Cap Dia.: -
Screw Head Height: -Barrel Head Dia.: 13/32"
Tensile Strength (PSI): -Package Quantity: 2
Rockwell Hardness: -Drive Type: -
Grip Range: 1/2"Thread Size: #8-32
Barrel Dia.: 13/64"Screw Shoulder Length: -
Screw Head Dia.: -Finish: Plain
Head Style: TrussItem: Binding Post
Country of Origin (subject to change): United States

Description

Binding Post, Copper, Plain Finish, Truss Head Style, Barrel Dia 13/64 In, Barrel Length 1/2 In, Barrel Thread Depth 5/16 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Grip Range 1/2 In, Package Quantity 2

Reviews