Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Binding Post, Truss, 13/64x1/4 In L, PK2

VALUE BRAND| Zoro #: G0747397| Mfr #: Z4304C-CU

$13.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Rockwell Hardness: -
Barrel Length: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0747397 Mfr #: Z4304C-CU
Package Quantity: 2Rockwell Hardness: -
Barrel Length: 1/4"Finish: Plain
Screw Head Height: -Thread Size: #8-32
Head Style: TrussGrip Range: 1/4"
Drive Type: -Item: Binding Post
Barrel Head Dia.: 13/32"Includes: -
Drive Cap Material: -Screw Shoulder Length: -
Screw Shoulder Dia.: -Screw Thread Length: -
Screw Head Dia.: -Screw Material: -
Type: -Material: Copper
Barrel Head Height: 1/16"Barrel Dia.: 13/64"
Drive Cap Height: -Drive Cap Dia.: -
Tensile Strength (PSI): -Barrel Thread Depth: 5/32"
Country of Origin (subject to change): United States

Description

Binding Post, Copper, Plain Finish, Truss Head Style, Barrel Dia 13/64 In, Barrel Length 1/4 In, Barrel Thread Depth 5/32 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Grip Range 1/4 In, Package Quantity 2

Reviews