Binding Post, Truss, 13/64x3/8 In L, PK2

VALUE BRAND| Zoro #: G2193387| Mfr #: 126732

$14.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2193387 Mfr #: 126732
Head Style: TrussBarrel Head Height: 1/16"
Item: Binding PostScrew Thread Length: -
Type: -Screw Material: -
Tensile Strength (PSI): -Includes: -
Material: CopperBarrel Thread Depth: 1/4"
Finish: PlainScrew Head Height: -
Grip Range: 3/8"Screw Head Dia.: -
Thread Size: #8-32Drive Cap Material: -
Barrel Length: 3/8"Drive Cap Height: -
Barrel Head Dia.: 13/32"Drive Cap Dia.: -
Barrel Dia.: 13/64"Screw Shoulder Dia.: -
Rockwell Hardness: -Screw Shoulder Length: -
Drive Type: -Country of Origin (subject to change): United States

Product Description

Binding Post, Copper, Plain Finish, Truss Head Style, Barrel Dia 13/64 In, Barrel Length 3/8 In, Barrel Thread Depth 1/4 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Grip Range 3/8 In, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.