JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Binding Post, Truss, 13/64x5/8 In L, PK2

VALUE BRAND| Zoro #: G1684164| Mfr #: Z4310-CU

$14.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1684164 Mfr #: Z4310-CU
Item: Binding PostBarrel Head Height: 1/16"
Head Style: TrussMaterial: Copper
Barrel Thread Depth: 3/8"Finish: Plain
Grip Range: 5/8"Thread Size: #8-32
Barrel Length: 5/8"Barrel Head Dia.: 13/32"
Barrel Dia.: 13/64"Country of Origin (subject to change): United States

Product Description

Binding Post, Copper, Plain Finish, Truss Head Style, Barrel Dia 13/64 In, Barrel Length 5/8 In, Barrel Thread Depth 3/8 In, Barrel Head Dia 13/32 In, Barrel Head Height 1/16 In, Thread Size 8-32, Grip Range 5/8 In, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.