KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Binding Post, Truss, 1/4x4 In L, PK25

VALUE BRAND| Zoro #: G0468623| Mfr #: Z4681

$20.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Length: 4"
Type: Tap In
Barrel Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0468623 Mfr #: Z4681
Barrel Length: 4"Type: Tap In
Barrel Dia.: 1/4"Finish: Plain
Barrel Head Height: 1/16"Rockwell Hardness: R75
Item: Binding PostDrive Type: Slotted
Package Quantity: 25Barrel Head Dia.: 27/64"
Tensile Strength (PSI): 10,000Material: Plastic
Head Style: TrussCountry of Origin (subject to change): United States

Description

Binding Post, Tap In, Plastic, Plain Finish, Truss Head, Slotted Drive Type, Barrel Dia 1/4 In, Barrel Length 4 In, Barrel Head Dia 27/64 In, Barrel Head Height 1/16 In, Tensile Strength 10,000 PSI, Rockwell Hardness R75, Package 25

Reviews