KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Binding Screw, 3/8 In L

VALUE BRAND| Zoro #: G1855183| Mfr #: 5MA42

$1.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Tamperproof
Thread Size: 1/4-20
Head Height: 9/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855183 Mfr #: 5MA42
Type: TamperproofThread Size: 1/4-20
Head Height: 9/64"Finish: Plain
Head Dia.: 9/16"Rockwell Hardness: B85-B95
Item: Binding Barrel Bolt ScrewDrive Type: 6-Lobe with Pin
Package Quantity: 1Tensile Strength (PSI): 60,000
Material: 18-8 Stainless SteelHead Style: Truss
Thread Length: 3/8"Drive Size: T27
Country of Origin (subject to change): Taiwan, Province of China

Description

Tamperproof Binding Barrel Bolt Screw, 18-8 Stainless Steel, Plain Finish, Truss Head Style, 6 Lobe With Pin Drive Type, T27 Drive Size, Thread Size 1/4-20, Thread Length 3/8 In, Head Dia 9/16 In, Head Height 9/64 In, Tensile Strength 80,000 PSI, Rockwell Hardness B85-B95

Reviews