Binding Screw, 5/16-18, 316 SS, PK5

VALUE BRAND| Zoro #: G0915327| Mfr #: 2JGL7

$3.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0915327 Mfr #: 2JGL7
Item: Binding Barrel Bolt ScrewHead Style: Truss
Type: -Material: 316 Stainless Steel
Finish: -Thread Size: 5/16-18
Thread Length: 5/16"Drive Type: Combination
Head Dia.: 11/16"Head Height: 11/64"
Tensile Strength (PSI): 75000Rockwell Hardness: B80
Country of Origin (subject to change): Taiwan

Product Description

Binding Machine Screw, 316 Stainless Steel, Head Style Truss, Thread Size 5/16-18, Drive Type Combination Slotted/Phillips, Screw Thread Length 5/16 In, Screw Head Dia. 11/16 In, Screw Head Height 11/64 In, Tensile Strength 75, 000 PSI, Rockwell Hardness B80, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.